Zoro Homepage

9" Paint Roller Cover, 3/4" Nap, Polyester

  • Mfr # 24U669

  • Zoro # G3786049


product price: $14.89
/pk 4, $3.72/ea
Sold in multiples of 4 for $59.56

Key Features

Length
9"
Nap
3/4"
Cover Material
Polyester
Core Material
PVC
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24U669
Zoro #
G3786049
UPC #
633955681439
Country of Origin
Canada

Dimensions

Length
9"
Overall Length
9 in.
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Polyester
Core Material
PVC
Surfaces
Semi-Rough
Style
Roller Cover
For Use With
High Pressure Rolling Application

Description

Paint Roller Cover, 9 in. Overall Length, Cover Material Polyester, Core Material PVC, For Use With 42RV70, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.