Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 0.22 gpm, 8,400 psi, 50:1

  • Mfr # 239888

  • Zoro # G611363409


product price: $2,011.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Brass, Carbon Steel, Copper, Leather, Buna-N, PTFE
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239888
Zoro #
G611363409
UPC #
00633955791701
Country of Origin
United States

Dimensions

Air Inlet Size
3/8 NPT
For Container Size
48 gal

Details

For Use With
Chemicals
Item
Fire-Ball[REG] 300 Series 50:1 400 lb Grease Pump
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Brass, Carbon Steel, Copper, Leather, Buna-N, PTFE
Metered
No
Max. Air Pressure
140 psi
Features
Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Reliable Flow, Superior Sealing
Housing Material - Pumps
Aluminum
For Media Type
Grease
Duty Cycle
Continuous
Adapter Connection Type
FNPT
Discharge Tube Outlet OD
1/2 in
Ratio
50:1
For Container Type
Drum
Compatible Chemicals
Grease
Discharge Connection Type
NPT
Agency Compliance
ISO 46
Max. Flow Rate
7.5 lb/min
Noise Level
77.8 dB
Diesel Exhaust Fluid Compatible
No
Air Consumption
23 cfm
Includes Discharge Hose
No
Max. Outlet Pressure
8,400 psi
Includes Nozzle
No

Description

Air Drum Pump, Max. Air Pressure 140 psi, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Reduced Icing, Reliable Flow, Superior Sealing, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 23 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 77.8 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.