Zoro Homepage

Air Drum Pump, 0.33 gpm, 7,500 psi, 75:1

  • Mfr # 239729

  • Zoro # G211363403


product price: $7,162.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Brass, Carbon Steel, Leather
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239729
Zoro #
G211363403
UPC #
00633955774063
Country of Origin
United States

Dimensions

For Container Size
16 gal
Air Inlet Size
1/2 NPT

Details

For Use With
Chemicals
Item
Fire-Ball[REG] 425 Series 120 lb Drum Grease Pump
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Brass, Carbon Steel, Leather
Metered
No
Housing Material - Pumps
Aluminum
Max. Air Pressure
100 psi
Ratio
75:1
Duty Cycle
Continuous
Discharge Connection Type
NPT
Compatible Chemicals
Grease
For Media Type
Grease
Agency Compliance
NLGI #2 Grease
Max. Flow Rate
6.5 lb/min
Noise Level
80.85 dB
Adapter Connection Type
FNPT
For Container Type
Drum
Features
Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Superior Sealing
Air Consumption
19 cfm
Includes Discharge Hose
No
Includes Nozzle
No
Diesel Exhaust Fluid Compatible
No
Max. Outlet Pressure
7,500 psi

Description

Air Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Superior Sealing, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 26 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 80.85 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.