Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 0.66 gpm, 2,700 psi, 15:1

  • Mfr # 206700

  • Zoro # G311363426


product price: $3,336.34
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Brass, Carbon Steel, Copper, Leather, Buna-N, PTFE
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206700
Zoro #
G311363426
UPC #
00633955468375
Country of Origin
United States

Dimensions

Air Inlet Size
3/8 NPT
For Container Size
48 gal

Details

For Use With
Chemicals
Item
Fire-Ball[REG] 300 Series 15:1 400 lb Grease Pump
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Brass, Carbon Steel, Copper, Leather, Buna-N, PTFE
Metered
No
Adapter Connection Type
FNPT
Agency Compliance
ISO 46
Max. Air Pressure
180 psi
Compatible Chemicals
Grease
Max. Flow Rate
7.5 lb/min
For Media Type
Grease
Housing Material - Pumps
Aluminum
Features
Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Reliable Flow, Superior Sealing
Ratio
15:1
Noise Level
77.8 dB
For Container Type
Drum
Air Consumption
17 cfm
Diesel Exhaust Fluid Compatible
No
Max. Outlet Pressure
2,700 psi
Includes Nozzle
No
Includes Discharge Hose
No

Description

Air Drum Pump, Max. Air Pressure 180 psi, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Reduced Icing, Reliable Flow, Superior Sealing, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 17 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 77.8 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.