Air Drum Pump, 15 gpm, 107 psi, 1:1
Mfr # 231419
Zoro # G122254227
product price: $12,595.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231419
Zoro #
G122254227
UPC #
633955716032
Country of Origin
United States
Description
Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Stainless Steel, Overall Length 95 in, Discharge Connection Type NPT, Features Easy-to-Service Air Valve and Ball Checks, No Mechanical Seals, Reliable Air Valve, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption Not Applicable, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 85 dBA, Duty Cycle Continuous, Includes Suction Tube Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.