Zoro Homepage

Air Drum Pump, 3 gpm, 1,000 psi, 10:1

  • Mfr # 239326

  • Zoro # G122378657


product price: $7,022.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239326
Zoro #
G122378657
UPC #
633955997646
Country of Origin
United States

Description

PRESIDENT PUMP 10:1, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Not Applicable, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption Not Applicable, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 80.9 dBA, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.