Zoro Homepage

Air Valve Kit

  • Mfr # 238853

  • Zoro # G416608033


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Includes
Carriage Valve, Gasket Molded, Grease, O-Ring Packing, Plate Valve, Seal Valve Plate, Valve Block
Number of Gaskets
1
Product Type
Air Valve Repair Kit
Diaphragm Material
PTFE
Compatible with Brand
Graco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238853
Zoro #
G416608033
UPC #
633955746473
Country of Origin
United States

Details

Item
Air Valve Repair Kit
Includes
Carriage Valve, Gasket Molded, Grease, O-Ring Packing, Plate Valve, Seal Valve Plate, Valve Block
Number of Gaskets
1
Product Type
Air Valve Repair Kit
Diaphragm Material
PTFE
Compatible with Brand
Graco
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
2
Number of Seals
4
Compatible with Manufacturer Model Number
406353B
Compatible with Series
205
Compatible with Series Family
Husky

Description

Air Valve Repair Kit, Compatible with Grainger Part Number 911UA0, 911UA1, 911UF1, 911UF2, 911UH0, Compatible with Manufacturer Model Number 406353B, Includes Carriage Valve, Gasket Molded, Grease, O-Ring Packing, Plate Valve, Seal Valve Plate, Valve Block, Product Type Air Valve Repair Kit, Compatible with Series 205, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Diaphragm Material PTFE, Compatible Connection Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.