Zoro Homepage

Air Valve Kit

  • Mfr # 239952

  • Zoro # G816608152


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Includes
Bearing Link, Lubricant Grease, Valve Director
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
307; 715
Diaphragm Material
PTFE
Compatible with Series Family
Husky
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239952
Zoro #
G816608152
UPC #
633955798885
Country of Origin
United States

Details

Includes
Bearing Link, Lubricant Grease, Valve Director
Item
Air Valve Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
307; 715
Diaphragm Material
PTFE
Compatible with Series Family
Husky
Compatible with Manufacturer Model Number
MN 55440-1441
Compatible with Brand
Graco
Product Type
Air Valve Repair Kit

Description

Air Valve Repair Kit, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number MN 55440-1441, Includes Bearing Link, Lubricant Grease, Valve Director, Product Type Air Valve Repair Kit, Compatible with Series 307; 715, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Diaphragm Material PTFE, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Family Husky

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.