Zoro Homepage

Air Valve Kit

  • Mfr # 241657

  • Zoro # G709197985


product price: $163.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X425, FD5111, FD5622
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Product Type
Air Valve Repair Kit
Compatible with Series
307; 515; 716
Compatible with Manufacturer Model Number
406431D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241657
Zoro #
G709197985
UPC #
633955894624
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Air Intake Connection Size
1/4 in

Details

Item
Air Valve Repair Kit
For Use With Mfr. Model Number
24X425, FD5111, FD5622
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Product Type
Air Valve Repair Kit
Compatible with Series
307; 515; 716
Compatible with Manufacturer Model Number
406431D
Compatible Connection Media Type
Air
Standards
ISO 9001
Includes
Carriage, Gasket, Grease, O-Ring, Pin Carriage, Plate Valve, Plunger Carriage, U-Cup
Number of O-Rings
3
Number of Valves
1
Diaphragm Material
EPDM, PTFE
Compatible with Brand
Graco
Compatible Manufacturer Part Number
24X425, FD5111, FD5622
Number of Gaskets
2
Number of Seals
9
Air Intake Pressure (Maximum)
120 psi
Compatible with Series Family
Husky
Air Intake Connection Type
NPT
Compatible Manufacturer Model Number
24X425, FD5111, FD5622
Compatible with Manufacturer Model No.
24X425, FD5111, FD5622
Compatible with Mfr. Model No.
24X425, FD5111, FD5622
For Use with Mfr Model Number
24X425, FD5111, FD5622
Compatible Pump Manufacturer Part Number
24X425, FD5111, FD5622
Compatible Mfr. Model Number
24X425, FD5111, FD5622

Description

Air Valve Repair Kit, Compatible with Grainger Part Number 911UA9, 911UC0, 911UC1, 911UC2, 911UC3, 911UE0, 911UE1, 911UE2, 911UF6, 911UF7, 911UH1, Compatible with Manufacturer Model Number 406431D, Includes Carriage, Gasket, Grease, O-Ring, Pin Carriage, Plate Valve, Plunger Carriage, U-Cup, Product Type Air Valve Repair Kit, Compatible with Series 307; 515; 716, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Diaphragm Material EPDM, PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.