Zoro Homepage

Air Valve Kit

  • Mfr # 24B768

  • Zoro # G116576229


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Base Cup, Cam Detent, Cup, Detent Piston Assembly, Detent Spring, Gasket, Grease, O-Ring, O-Ring Cup, Piston, Plate Air Valve, Screw, U-Cup
Compatible with Brand
Graco
Compatible with Series
1050; 15120
Number of O-Rings
4
Compatible with Manufacturer Model Number
406812E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B768
Zoro #
G116576229
UPC #
633955281530
Country of Origin
United States

Details

Includes
Base Cup, Cam Detent, Cup, Detent Piston Assembly, Detent Spring, Gasket, Grease, O-Ring, O-Ring Cup, Piston, Plate Air Valve, Screw, U-Cup
Item
Air Valve Repair Kit
Compatible with Brand
Graco
Compatible with Series
1050; 15120
Number of O-Rings
4
Compatible with Manufacturer Model Number
406812E
Compatible with Series Family
Husky
Product Type
Air Valve Repair Kit
Number of Seals
7
Number of Gaskets
1
Compatible with Pump Type
Air Operated Double Diaphragm Pump

Description

Air Valve Repair Kit, Compatible with Grainger Part Number 911UC4, 911UC5, 911UC6, 911UC7, 911UC8, 911UE3, 911UE4, 911UE5, 911UF9, 911UG0, 911UG1, 911UG2, 911UG3, Compatible with Manufacturer Model Number 406812E, Includes Base Cup, Cam Detent, Cup, Detent Piston Assembly, Detent Spring, Gasket, Grease, O-Ring, O-Ring Cup, Piston, Plate Air Valve, Screw, U-Cup, Product Type Air Valve Repair Kit, Compatible with Series 1050; 15120, Air Intake Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.