Zoro Homepage

Air Valve Kit

  • Mfr # 24K860

  • Zoro # G316608096


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Includes
Base Cup, Cam Detent, Cup, Detent Piston Assembly, Detent Spring, Grease, O-Ring, Piston, Plate Air Valve, Screw, U-Cup
Compatible with Manufacturer Model Number
406961C
Compatible with Series
3300
Product Type
Air Valve Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K860
Zoro #
G316608096
UPC #
633955188464
Country of Origin
United States

Details

Item
Air Valve Repair Kit
Includes
Base Cup, Cam Detent, Cup, Detent Piston Assembly, Detent Spring, Grease, O-Ring, Piston, Plate Air Valve, Screw, U-Cup
Compatible with Manufacturer Model Number
406961C
Compatible with Series
3300
Product Type
Air Valve Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
3
Diaphragm Material
PTFE
Compatible with Series Family
Husky
Compatible with Brand
Graco
Number of Seals
5

Description

Air Valve Repair Kit, Compatible with Grainger Part Number 911UD6, 911UD7, 911UD8, 911UF0, 911UG8, 911UG9, Compatible with Manufacturer Model Number 406961C, Includes Base Cup, Cam Detent, Cup, Detent Piston Assembly, Detent Spring, Grease, O-Ring, Piston, Plate Air Valve, Screw, U-Cup, Product Type Air Valve Repair Kit, Compatible with Series 3300, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Diaphragm Material PTFE, Compatible Connection Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.