Zoro Homepage

Airless Hose, 1/4 In x 50 ft.

  • Mfr # 240794

  • Zoro # G0973192


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
For Use With
Airless Sprayers
Max. Working Pressure
3300 psi
Length
50 ft.
Type
1/4" x 50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240794
Zoro #
G0973192
UPC #
633955862562
Country of Origin
United States

Dimensions

Hose Length
50 ft
Length
50 ft.
Inside Dia.
1/4"
Hose Inside Dia.
1/4 in
Overall Length
50 ft
Inside Diameter
1/4 in

Details

Item
Airless Hose
For Use With
Airless Sprayers
Max. Working Pressure
3300 psi
Type
1/4" x 50 ft.
Hose Configuration
Coupled Assembly
Hose Color
Blue
Hose Cover Material
Nylon
Max. Working Pressure @ 70 F
3,300 psi
Hose Tube Material
Polyurethane
Color
Blue
Product Type
Hose Assembly
Operating Pressure - Maximum
3,300 psi
Compatible Media Type
Paints
Compatible Product Type
Airless Paint Sprayers, Conventional Paint Sprayers
Cover Material
Nylon
Tube Material
Nylon

Description

Airless Hose, 1/4 In x 50 ft., For Use With Airless Sprayers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.