Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Hose, Bluemax II, 1/4" x 25 ft.

  • Mfr # 240793

  • Zoro # G9145401


product price: $65.99
/ea

Key Features

Color
Blue
Operating Pressure - Maximum
3,300 psi
Cover Material
Nylon
Compatible Media Type
Paints
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240793
Zoro #
G9145401
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Airless Hose
Color
Blue
Operating Pressure - Maximum
3,300 psi
Cover Material
Nylon
Compatible Media Type
Paints
Compatible Product Type
Airless Paint Sprayers, Conventional Paint Sprayers
Tube Material
Nylon
Product Type
Hose Assembly

Description

Airless Hose, Bluemax II,1/4" x 25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.