Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Line Striper, 5 gal.

  • Mfr # 248942

  • Zoro # G8524144


product price: $4,467.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Holds
5 gal
Power Source
Gas
HP
1.3 hp
For Use With
Goal Post Paint, Latex Paint, Most Turf Paints, Removable Synthetic Turf Paint, Synthetic Turf Paint
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248942
Zoro #
G8524144
UPC #
633955088740
Country of Origin
United States

Dimensions

Overall Length
24 in
Max. Tip Size
0.023 in
Tip Size Included
0.021 in
Overall Width
24 in
Overall Height
4 ft
Compatible Hose Length - Maximum
25 ft
Compatible Tip Size - Maximum
0.02 in
Line Width - Maximum
8 in
Compatible Container Size
5 gal
Line Width - Minimum
2 in

Details

Item
Striping Machine
Holds
5 gal
Power Source
Gas
HP
1.3 hp
For Use With
Goal Post Paint, Latex Paint, Most Turf Paints, Removable Synthetic Turf Paint, Synthetic Turf Paint
Includes
3/16 in x 25 ft BlueMax II Airless Hose, 4 oz TSL, FieldLazer RAC 5 421 Spray Tip, RAC 5 Guard, SG2 Spray Gun
Flow Rate
0.5 gpm
Body Material
Stainless Steel
Engine Displacement
35 cc
Paint Sprayer Sub-Brand
FieldLazer S100
Features
Adjustable Spray Guides, Disposable Paint Bucket Siphon System, Folding Handle, Handlebar Operator Controls
Weight
80 lb
Product Type
Walk-Behind Line Striper
Series
S100
Number of Guns Supported
1
Tank Capacity
0.17 gal
Operating Pressure - Maximum
900 psi
Compatible Surface Material
Turf
Application Method
Airless Spray
Horsepower
1 3/10 hp
Flow Rate - Maximum
0.5 gpm
Gun Activation
Manual
Spray Tip Number
421

Description

Striping Machine, FieldLazer S100, Power Source Gas, 1.3 hp HP, Max. Tip Size 0.023 in, Flow Rate 0.5 gpm, Body Material Stainless Steel, Engine Displacement 35 cc, Overall Height 4 ft, Overall Length 24 in, Overall Width 24 in, Holds 5 gal, Tip Size Included 0.021 in, For Use With Goal Post Paint, Latex Paint, Most Turf Paints, Removable Synthetic Turf Paint, Synthetic Turf Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.