Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Line Striper, Metal, 160cc

  • Mfr # 17H455

  • Zoro # G4023489


product price: $16,236.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Holds
5 gal
Power Source
Gas
HP
5.5 hp
For Use With
Traffic Paint
Guns Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17H455
Zoro #
G4023489
UPC #
755652320029
Country of Origin
United States

Dimensions

Overall Length
5 2/3 ft
Max. Tip Size
0.043 in
Line Width
2 in to 12 in
Manufacturers Warranty Length
3 yr
Max. Hose Length
50 ft
Overall Height
3 2/3 ft
Overall Width
34 1/4 in
Tip Size Included
0.019 in, 0.021 in
Line Width - Minimum
2 in
Line Width - Maximum
12 in
Compatible Tip Size - Maximum
0.04 in
Compatible Hose Length - Maximum
50 ft
Compatible Container Size
5 gal

Details

Item
Striping Machine
Holds
5 gal
Power Source
Gas
HP
5.5 hp
For Use With
Traffic Paint
Guns Supported
2
Second Gun Outlet
Yes
Includes
(2) Flex Plus Guns, (2) LineLazer RAC 5 319 Spray Tips, (2) LineLazer RAC 5 421 Spray Tips, (2) RAC 5 Tip Guards, 3/8 in x 3 ft BlueMax II Airless Whip Hose, 3/8 in x 50 ft BlueMax II Airless Hose, 4 oz TSL
Flow Rate
1.6 gpm
Max. Pressure
3,300 psi
Application
Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads
Net Weight
250 lb
Engine Displacement
160 cc
Paint Sprayer Sub-Brand
LineLazer V 5900 Standard
Body Material
Stainless Steel
Features
Adjustable Handle Bar
Waterborne Compatible
Yes
Product Type
Walk-Behind Line Striper
Series
5900
Compatible Surface Material
Pavement, Turf
Flow Rate - Maximum
1.6 gpm
Application Method
Airless Spray
Gun Activation
Manual
Number of Guns Supported
2
Horsepower
5 hp
Operating Pressure - Maximum
3,300 psi
Weight
250 lb
Spray Tip Number
319, 421
Tank Capacity
0.95 gal
Compatible Fluid Type
Paints

Description

Striping Machine, LineLazer V 5900 Standard, Power Source Gas, 5.5 hp HP, Guns Supported 2, Second Gun Outlet Yes, Max. Tip Size 0.043 in, Line Width 2 in to 12 in, Flow Rate 1.6 gpm, Max. Pressure 3,300 psi, Body Material Stainless Steel, Max. Hose Length 50 ft, Engine Displacement 160 cc, Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads, Net Weight 250 lb, Overall Height 3 2/3 ft, Overall Length 5 2/3 ft, Overall Width 34 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.