Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Line Striper, Metal, 5.5 HP

  • Mfr # 17H458

  • Zoro # G4023470


product price: $20,513.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Holds
5 gal
Power Source
Gas
HP
5.5 hp
For Use With
Traffic Paint
Guns Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17H458
Zoro #
G4023470
UPC #
755652320050
Country of Origin
United States

Dimensions

Overall Length
5 3/4 ft
Max. Tip Size
0.043 in
Line Width
2 in to 12 in
Overall Width
34 1/4 in
Max. Hose Length
50 ft
Manufacturers Warranty Length
3 yr
Tip Size Included
0.019 in, 0.021 in
Overall Height
3 2/3 ft
Compatible Hose Length - Maximum
50 ft
Line Width - Maximum
12 in
Compatible Tip Size - Maximum
0.04 in
Compatible Container Size
5 gal
Line Width - Minimum
2 in

Details

Item
Striping Machine
Holds
5 gal
Power Source
Gas
HP
5.5 hp
For Use With
Traffic Paint
Guns Supported
2
Second Gun Outlet
Yes
Includes
(2) LazerGuide 1700 Flex Plus Guns, (2) LineLazer RAC 5 319 Spray Tips, (2) LineLazer RAC 5 421 Spray Tips, (2) RAC 5 Tip Guards, 3/8 in x 3 ft BlueMax II Airless Whip Hose, 3/8 in x 50 ft BlueMax II Airless Hose, 4 oz TSL
Flow Rate
1.6 gpm
Max. Pressure
3,300 psi
Features
Adjustable Handle Bar
Paint Sprayer Sub-Brand
LineLazer V 5900 hp Automatic
Body Material
Stainless Steel
Net Weight
266 lb
Engine Displacement
160 cc
Application
Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads
Waterborne Compatible
Yes
Product Type
Walk-Behind Line Striper
Series
5900
Number of Guns Supported
2
Flow Rate - Maximum
1.6 gpm
Operating Pressure - Maximum
3,300 psi
Gun Activation
Automatic
Horsepower
5 1/2 hp
Application Method
Airless Spray
Compatible Surface Material
Pavement, Turf
Tank Capacity
0.95 gal
Spray Tip Number
319, 421
Weight
266 lb
Compatible Fluid Type
Paints

Description

Striping Machine, LineLazer V 5900 hp Automatic, Power Source Gas, 5.5 hp HP, Guns Supported 2, Second Gun Outlet Yes, Max. Tip Size 0.043 in, Line Width 2 in to 12 in, Flow Rate 1.6 gpm, Max. Pressure 3,300 psi, Body Material Stainless Steel, Max. Hose Length 50 ft, Engine Displacement 160 cc, Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads, Net Weight 266 lb, Overall Height 3 2/3 ft, Overall Length 5 3/4 ft, Overall Width 34 1/4 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.