Zoro Homepage

Airless Paint Sprayer

  • Mfr # 17F924

  • Zoro # G4023461


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Flow Rate
0.38 gpm
Operating Pressure
3,000 psi
Guns Supported
1
Tip Size Included
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17F924
Zoro #
G4023461
UPC #
755652314899
Country of Origin
United States

Dimensions

Tip Size Included
0.01 in
Hose Length
25 ft
Max. Hose Length
50 ft
Width
13 1/2 in
Height
19 3/5 in
Max. Tip Size
0.019 in
Length
20 1/5 in
Overall Height
20 in
Overall Width
14 in
Compatible Tip Size - Maximum
0.019 in
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
2 in
Compatible Hose Length - Maximum
50 ft
Overall Depth
20 in
Hose Length Included
25 ft

Details

Item
Paint Sprayer
HP
1/2 hp
Flow Rate
0.38 gpm
Operating Pressure
3,000 psi
Guns Supported
1
For Use With
Sprays most solvent-based materials
Voltage
120V AC
Amps AC
8 A
Includes
3/16 in x 25 ft BlueMax II Hose, Contractor FTx Spray Gun, RAC x FF LP 210 Spray Tip, RAC x Guard
Style
Stand
Paint Sprayer Sub-Brand
FinishPro GX 19
Body Material
Aluminum, Stainless Steel
Fluid Delivery Type
Pressure
Mount Type
Stand
Power Source
Electric
Sub-Brand
FinishPro
Operating Fluid Pressure - Maximum
3,000 psi
Horsepower
1/2 hp
Flow Rate - Maximum
0.4 gpm
Current
8 A
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Number of Guns Supported
1
Air Inlet Pressure - Maximum
3,000 psi
Spray Tip Number
210
Hopper Capacity
1.5 gal
Series
GX 19
Spray Technology
Airless
Operating Voltage
120V AC

Description

Paint Sprayer, FinishPro GX 19, Stand Style, 1/2 hp HP, Flow Rate 0.38 gpm, Voltage 110-120V AC, Amps AC 8 A, Operating Pressure 3,000 psi, Guns Supported 1, Tip Size Included 0.01 in, Max. Tip Size 0.019 in, Hose Length 25 ft, Max. Hose Length 50 ft, Height 19 3/5 in, Length 20 1/5 in, Width 13 1/2 in, For Use With Sprays most solvent-based materials, Includes 3/16 in x 25 ft BlueMax II Hose, Contractor FTx Spray Gun, RAC x FF LP 210 Spray Tip, RAC x Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.