Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Paint Sprayer, Stand, 3/4 HP

  • Mfr # 17G177

  • Zoro # G4023568


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.34 gpm
Operating Pressure
3,000 psi
Guns Supported
1
Tip Size Included
0.015 in
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17G177
Zoro #
G4023568
UPC #
755652299790
Country of Origin
United States

Dimensions

Tip Size Included
0.015 in
Hose Length
50 ft
Max. Tip Size
0.017 in
Length
14 1/2 in
Max. Hose Length
150 ft
Width
13 in
Height
21 1/2 in
Overall Height
21 3/16 in
Overall Width
13 3/16 in
Spray Pattern Size - Minimum
4 in
Hose Length Included
50 ft
Compatible Tip Size - Maximum
0.017 in
Spray Pattern Size - Maximum
12 in
Overall Depth
15 1/8 in
Compatible Hose Length - Maximum
150 ft
Compatible Container Size
1 gal, 5 gal

Details

Item
Paint Sprayer
HP
3/4 hp
Flow Rate
0.34 gpm
Operating Pressure
3,000 psi
Guns Supported
1
Paint Sprayer Sub-Brand
Magnum ProX17
Style
Stand
For Use With
Architectural Paint and Coatings
Includes
1/4 in x 50 ft DuraFlex Hose, 8 oz Pump Armor Storage Fluid, SG3 Metal Spray Gun, Spray Tip Guard, TrueAirless 515 Spray Tip
Voltage
120V AC
Body Material
Stainless Steel
Fluid Delivery Type
Pressure
Spray Tip Number
515
Compatible Fluid Type
Paints, Primers
Flow Rate - Maximum
0.3 gpm
Horsepower
3/4 hp
Mount Type
Stand
Air Inlet Pressure - Maximum
3,000 psi
Spray Technology
Airless
Operating Fluid Pressure - Maximum
3,000 psi
Power Source
Electric
Series
ProX17
Number of Guns Supported
1
Current
8 A
Sub-Brand
Magnum
Operating Voltage
120V AC

Description

Paint Sprayer, Magnum ProX17, Stand Style, 3/4 hp HP, Flow Rate 0.34 gpm, Voltage 120V AC, Operating Pressure 3,000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.017 in, Hose Length 50 ft, Max. Hose Length 150 ft, Height 21 1/2 in, Length 14 1/2 in, Width 13 in, For Use With Architectural Paint and Coatings, Includes 1/4 in x 50 ft DuraFlex Hose, 8 oz Pump Armor Storage Fluid, SG3 Metal Spray Gun, Spray Tip Guard, TrueAirless 515 Spray Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.