Airless Spray Gun, 3600 psi
Mfr # 244161
Zoro # G1697403
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Includes
Spray Gun
Inlet Size
1/4 in
For Use With
Airless Sprayers
Fluid Delivery Type
Pressure
Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244161
Zoro #
G1697403
UPC #
633955962170
Country of Origin
United States
Dimensions
Inlet Size
1/4 in
Fluid Inlet Size
1/4 in
Air Inlet Size
1/4 in
Details
Item
Airless Spray Gun
Includes
Spray Gun
For Use With
Airless Sprayers
Fluid Delivery Type
Pressure
Construction
Metal
Max. Pressure
3,600 psi
Weight
1.02 lb
Material
Stainless Steel
Product Type
Airless Spray Gun
Series
Contractor In-Line Valve
Air Inlet Type
NPSM
Spray Technology
Airless
Compatible Fluid Type
Paints, Coatings
Operating Air Pressure - Maximum
3,600 psi
Description
Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size Not Applicable, Cup Capacity Not Applicable, For Use With Airless Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.