Zoro Homepage

Airless Spray Gun, 3600 psi, Tip 0.017In.

  • Mfr # 288420

  • Zoro # G3425107


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Includes
RAC x 515 SwitchTip, RAC x HandTite Guard
Max. Pressure
3,600 psi
For Use With
Airless Sprayers
Inlet Size
1/4 in
Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288420
Zoro #
G3425107
UPC #
633955215764
Country of Origin
United States

Dimensions

Nozzle Size
0.017 in
Inlet Size
1/4 in
Fluid Inlet Size
1/4 in
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
10 in
Air Inlet Size
1/4 in

Details

Item
Airless Spray Gun
Includes
RAC x 515 SwitchTip, RAC x HandTite Guard
Max. Pressure
3,600 psi
For Use With
Airless Sprayers
Construction
Metal
Fluid Delivery Type
Pressure
Features
Trigger Lock
Weight
1.49 lb
Material
Aluminum, Stainless Steel
Product Type
Airless Spray Gun
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Series
Contractor
Operating Fluid Pressure - Maximum
3,600 psi
Spray Tip Number Included
517
Operating Air Pressure - Maximum
3,600 psi
Trigger Type
2-Finger
Spray Technology
Airless
Air Inlet Type
NPSM

Description

Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, For Use With Airless Sprayers, Includes RAC x 515 SwitchTip, RAC x HandTite Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.