Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Kit, 3600psi Tip .017In

  • Mfr # 287553

  • Zoro # G7593311


product price: $1,458.59
/ea
Free Shipping & Returns

Key Features

Includes
(2) Spray Tips, Guard, Gun Bar Holder, Hose
Inlet Size
1/4 in
Nozzle Size
0.017 in, 0.019 in
For Use With
248866, Mfr. No. 248862
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287553
Zoro #
G7593311
UPC #
633955100749
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Nozzle Size
0.017 in, 0.019 in
Hose Length
7 ft
Fluid Inlet Size
1/4 in
Hose Length Included
7 ft
Air Inlet Size
1/4 in

Details

Item
Airless Spray Gun Kit
Includes
(2) Spray Tips, Guard, Gun Bar Holder, Hose
For Use With
248866, Mfr. No. 248862
Fluid Delivery Type
Pressure
Construction
Metal
Max. Pressure
3,600 psi
Weight
0.83 lb
Material
Stainless Steel, Steel
Product Type
Airless Spray Gun
Compatible with Manufacturer Model Number
IV 5900
Spray Technology
Airless
Compatible Fluid Type
Striping and Marking Paints
Operating Air Pressure - Maximum
3,600 psi
Air Inlet Type
NPSM
Series
LineLazer IV
Compatible with Mfr. Model No.
IV 5900
Compatible Manufacturer Model Number
IV 5900
For Use with Mfr Model Number
IV 5900
Compatible Manufacturer Part Number
IV 5900
For Use With Mfr. Model Number
IV 5900
Compatible with Manufacturer Model No.
IV 5900
Compatible Pump Manufacturer Part Number
IV 5900
Compatible Mfr. Model Number
IV 5900

Description

Airless Spray Gun Kit, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, 0.019 in, Cup Capacity Not Applicable, For Use With 248866, Mfr. No. 248862, Includes (2) Spray Tips, Guard, Gun Bar Holder, Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.