Zoro Homepage

Airless Spray Gun Tip, 0.01", Black

  • Mfr # 163310

  • Zoro # G812749941


product price: $52.19
/ea

Key Features

Tip Size
0.01 in
Color
Black
Compatible with Series
Fine Finish Flat Tip Guard, Silver Plus Airless Spray Gun
Compatible Fluid Type
Lacquers, Coatings
Spray Pattern Size - Minimum
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163310
Zoro #
G812749941
UPC #
633955129412
Country of Origin
United States

Dimensions

Tip Size
0.01 in
Spray Pattern Size - Minimum
6 in
Spray Pattern Size - Maximum
8 in

Details

Item
Airless Spray Gun Tip
Color
Black
Compatible with Series
Fine Finish Flat Tip Guard, Silver Plus Airless Spray Gun
Compatible Fluid Type
Lacquers, Coatings
Flow Rate - Maximum
0.11 gpm
Compatible Product Type
Airless Spray Guns
Series
Flat Tip
Operating Pressure - Maximum
3,000 psi
Compatible with Manufacturer Model Number
220247, 273334, 273335
Sub-Brand
Fine Finish
Product Type
Airless Spray Gun Tip
Spray Tip Number
310
Compatible with Mfr. Model No.
220247, 273334, 273335
Compatible Manufacturer Model Number
220247, 273334, 273335
For Use with Mfr Model Number
220247, 273334, 273335
Compatible Manufacturer Part Number
220247, 273334, 273335
For Use With Mfr. Model Number
220247, 273334, 273335
Compatible with Manufacturer Model No.
220247, 273334, 273335
Compatible Pump Manufacturer Part Number
220247, 273334, 273335
Compatible Mfr. Model Number
220247, 273334, 273335

Description

Airless Spray Gun Tip, Tip Size 0.01 in, Color Black, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.