Zoro Homepage

Airless Spray Gun Tip, 0.010" Tip Size

  • Mfr # FFLP110

  • Zoro # G7694639


product price: $57.99
/ea

Key Features

Tip Size
0.01 in
Thread Size
7/8"
For Use With
246437, Mfr. No. 246215
Color
Green
Max. Working Pressure
3,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFLP110
Zoro #
G7694639
UPC #
755652394525
Country of Origin
United States

Dimensions

Tip Size
0.01 in
Pattern Size
2 in
Thread Size
7/8"
Spray Pattern Size - Minimum
2 in
Spray Pattern Size - Maximum
4 in

Details

Item
Airless Spray Gun Tip
For Use With
246437, Mfr. No. 246215
Color
Green
Max. Working Pressure
3,600 psi
Includes
Guard Combination
Features
Reversible, SmartTip Technology
Product Type
Airless Spray Gun Tip
Flow Rate - Maximum
0.11 gpm
Compatible with Manufacturer Model Number
246215
Sub-Brand
RAC X
Compatible Product Type
Airless Spray Guns, Conventional Spray Guns
Spray Tip Number
110
Compatible with Series
RAC X
Operating Pressure - Maximum
4,050 psi
Series
SwitchTip
Compatible Fluid Type
Enamels, Paints, Primers, Stains, Coatings
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.01 in, Pattern Size 2 in, Thread Size 7/8 In., Color Green, Max. Working Pressure 3,600 psi, Features Reversible, SmartTip Technology, For Use With 246437, Mfr. No. 246215, Includes Guard Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.