Zoro Homepage

Airless Spray Gun Tip, 0.011", Black

  • Mfr # TRU411

  • Zoro # G212749862


product price: $38.19
/ea

Key Features

Tip Size
0.011 in
Color
Black
Includes
Replacement Single Seal
Features
Reversible
Compatible with Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRU411
Zoro #
G212749862
UPC #
755652822684
Country of Origin
United States

Dimensions

Tip Size
0.011 in
Spray Pattern Size - Maximum
8 in

Details

Item
Airless Spray Gun Tip
Color
Black
Includes
Replacement Single Seal
Features
Reversible
Compatible with Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Product Type
Airless Spray Gun Tip
Series
Spray Tip
Compatible with Series
Project Painter Plus, ProX17 Cart, ProX17 Stand, ProX19 Cart, ProX19 Stand, ProX21 Cart, ProX21 Stand, X5, X7
Compatible Product Type
Airless Spray Guns
Compatible Fluid Type
Paints, Primers, Sealers, Stains
Spray Tip Number
411
Sub-Brand
TrueAirless
Compatible with Mfr. Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use with Mfr Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use With Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible with Manufacturer Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Pump Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805

Description

Airless Spray Gun Tip, Tip Size 0.011 in, Color Black, Features Reversible, Includes Replacement Single Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.