Zoro Homepage

Airless Spray Gun Tip, 0.012" Tip Size

  • Mfr # FFLP112

  • Zoro # G7694611


product price: $67.19
/ea

Key Features

Tip Size
0.012 in
Thread Size
7/8"
For Use With
246437, Mfr. No. 246215
Color
Green
Max. Working Pressure
3,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFLP112
Zoro #
G7694611
UPC #
755652394358
Country of Origin
United States

Dimensions

Tip Size
0.012 in
Pattern Size
2 in
Thread Size
7/8"
Spray Pattern Size - Minimum
2 in
Spray Pattern Size - Maximum
4 in

Details

Item
Airless Spray Gun Tip
For Use With
246437, Mfr. No. 246215
Color
Green
Max. Working Pressure
3,600 psi
Features
Reversible, SmartTip Technology
Includes
Guard Combination
Product Type
Airless Spray Gun Tip
Compatible Product Type
Airless Spray Guns, Conventional Spray Guns
Operating Pressure - Maximum
4,050 psi
Sub-Brand
RAC X
Spray Tip Number
112
Compatible with Manufacturer Model Number
246215
Flow Rate - Maximum
0.15 gpm
Series
SwitchTip
Compatible Fluid Type
Enamels, Paints, Primers, Stains, Coatings
Compatible with Series
RAC X
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.012 in, Pattern Size 2 in, Thread Size 7/8 In., Color Green, Max. Working Pressure 3,600 psi, Features Reversible, SmartTip Technology, For Use With 246437, Mfr. No. 246215, Includes Guard Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.