Zoro Homepage

Airless Spray Gun Tip, 0.013", Black

  • Mfr # TRU413

  • Zoro # G512749876


product price: $37.69
/ea

Key Features

Tip Size
0.013 in
Color
Black
Includes
Replacement Single Seal
Features
Reversible
Compatible Product Type
Airless Spray Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRU413
Zoro #
G512749876
UPC #
755652822677
Country of Origin
United States

Dimensions

Tip Size
0.013 in
Spray Pattern Size - Maximum
8 in

Details

Item
Airless Spray Gun Tip
Color
Black
Includes
Replacement Single Seal
Features
Reversible
Compatible Product Type
Airless Spray Guns
Spray Tip Number
413
Compatible with Series
Project Painter Plus, ProX17 Cart, ProX17 Stand, ProX19 Cart, ProX19 Stand, ProX21 Cart, ProX21 Stand, X5, X7
Compatible Fluid Type
Paints, Primers, Sealers, Stains
Series
Spray Tip
Sub-Brand
TrueAirless
Compatible with Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Product Type
Airless Spray Gun Tip
Compatible with Mfr. Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use with Mfr Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use With Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible with Manufacturer Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Pump Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805

Description

Airless Spray Gun Tip, Tip Size 0.013 in, Color Black, Features Reversible, Includes Replacement Single Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.