Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, 0.013", Blue

  • Mfr # LTX513

  • Zoro # G112749870


product price: $51.15
/ea

Key Features

Tip Size
0.013 in
Color
Blue
Features
Reversible
Compatible Fluid Type
Paints, Stains
Compatible with Series
RAC X HandTite Tip Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTX513
Zoro #
G112749870
UPC #
633955071025
Country of Origin
United States

Dimensions

Tip Size
0.013 in
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
12 in

Details

Item
Airless Spray Gun Tip
Color
Blue
Features
Reversible
Compatible Fluid Type
Paints, Stains
Compatible with Series
RAC X HandTite Tip Guard
Compatible Product Type
Airless Spray Guns
Spray Tip Number
513
Series
LTX SwitchTip
Compatible with Manufacturer Model Number
246215
Sub-Brand
RAC X
Product Type
Airless Spray Gun Tip
Operating Pressure - Maximum
4,050 psi
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.013 in, Color Blue, Features Reversible, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.