Zoro Homepage

Airless Spray Gun Tip, 0.014", Blue

  • Mfr # 18F520

  • Zoro # G612749912


product price: $23.29
/ea

Key Features

Tip Size
0.014 in
Color
Blue
Includes
Narrow Spray Tip, Color Matched Paint Inlet Filter, Wide Spray Tip
Features
Reversible
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F520
Zoro #
G612749912
UPC #
769946262582
Country of Origin
United States

Dimensions

Tip Size
0.014 in
Spray Pattern Size - Maximum
14 in
Spray Pattern Size - Minimum
3 in

Details

Item
Airless Spray Gun Tip
Color
Blue
Includes
Narrow Spray Tip, Color Matched Paint Inlet Filter, Wide Spray Tip
Features
Reversible
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Compatible with Series
TrueCoat 360 DS, TrueCoat 360 DSP, TrueCoat 360 SS, TrueCoat 360 VSP
Spray Tip Number
360
Sub-Brand
TrueCoat 360
Product Type
Airless Spray Gun Tip Set
Compatible with Manufacturer Model Number
26D280, 26D281, 26D282, 26D283
Compatible with Mfr. Model No.
26D280, 26D281, 26D282, 26D283
Compatible Manufacturer Model Number
26D280, 26D281, 26D282, 26D283
For Use with Mfr Model Number
26D280, 26D281, 26D282, 26D283
Compatible Manufacturer Part Number
26D280, 26D281, 26D282, 26D283
For Use With Mfr. Model Number
26D280, 26D281, 26D282, 26D283
Compatible with Manufacturer Model No.
26D280, 26D281, 26D282, 26D283
Compatible Pump Manufacturer Part Number
26D280, 26D281, 26D282, 26D283
Compatible Mfr. Model Number
26D280, 26D281, 26D282, 26D283

Description

Airless Spray Gun Tip, Tip Size 0.014 in, Color Blue, Features Reversible, Includes Narrow Spray Tip, Color Matched Paint Inlet Filter, Wide Spray Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.