
Airless Spray Gun Tip, 0.015", Silver
Mfr # 163315
Zoro # G812749897
product price: $42.79
/eaKey Features
Tip Size
0.015 in
Color
Silver
Compatible Product Type
Airless Spray Guns
Flow Rate - Maximum
0.24 gpm
Series
Flat Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
163315
Zoro #
G812749897
UPC #
633955545786
Country of Origin
United States
Dimensions
Tip Size
0.015 in
Spray Pattern Size - Maximum
8 in
Spray Pattern Size - Minimum
6 in
Details
Item
Airless Spray Gun Tip
Color
Silver
Compatible Product Type
Airless Spray Guns
Flow Rate - Maximum
0.24 gpm
Series
Flat Tip
Compatible with Manufacturer Model Number
220251
Sub-Brand
Silver
Operating Pressure - Maximum
5,000 psi
Product Type
Airless Spray Gun Tip
Spray Tip Number
315
Compatible with Series
Flat Tip Guard
Compatible with Mfr. Model No.
220251
Compatible Manufacturer Model Number
220251
For Use with Mfr Model Number
220251
Compatible Manufacturer Part Number
220251
For Use With Mfr. Model Number
220251
Compatible with Manufacturer Model No.
220251
Compatible Pump Manufacturer Part Number
220251
Compatible Mfr. Model Number
220251
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Color Silver, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.