
Airless Spray Gun Tip, 0.015", Yellow
Mfr # LP415
Zoro # G012749932
product price: $56.39
/eaKey Features
Tip Size
0.015 in
Color
Yellow
Features
Reversible, SmartTip Technology
Compatible Fluid Type
Block Fillers, Paints, Epoxies, Primers
Compatible Product Type
Airless Spray Guns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP415
Zoro #
G012749932
UPC #
755652694892
Country of Origin
United States
Dimensions
Tip Size
0.015 in
Spray Pattern Size - Minimum
8 in
Spray Pattern Size - Maximum
10 in
Details
Item
Airless Spray Gun Tip
Color
Yellow
Features
Reversible, SmartTip Technology
Compatible Fluid Type
Block Fillers, Paints, Epoxies, Primers
Compatible Product Type
Airless Spray Guns
Series
LP SwitchTip
Operating Pressure - Maximum
4,050 psi
Compatible with Manufacturer Model Number
246215
Sub-Brand
RAC X
Spray Tip Number
415
Flow Rate - Maximum
0.24 gpm
Product Type
Airless Spray Gun Tip
Compatible with Series
RAC X HandTite Tip Guard
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Color Yellow, Features Reversible, SmartTip Technology, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.