Zoro Homepage

Airless Spray Gun Tip, 0.017", Yellow

  • Mfr # LL5217

  • Zoro # G512924631


product price: $62.89
/ea

Key Features

For Use With Mfr. Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Color
Yellow
Series
SwitchTip
Features
Reversible
Product Type
Line Striping Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL5217
Zoro #
G512924631
UPC #
633955918733
Country of Origin
United States

Dimensions

Spray Pattern Size - Maximum
4 in
Spray Pattern Size - Minimum
2 in
Tip Size
0.017 in

Details

Item
Airless Spray Gun Tip
For Use With Mfr. Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Color
Yellow
Series
SwitchTip
Features
Reversible
Product Type
Line Striping Tip
Compatible with Series
LineLazer V 3900 Airless Line Striper, LineLazer V 5900 Airless Line Striper, RAC 5 Spray Tip Guard
Spray Tip Number
217
Compatible Fluid Type
Paints
Compatible with Manufacturer Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Product Type
Airless Line Stripers
Sub-Brand
LineLazer RAC 5
Compatible with Mfr. Model No.
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Manufacturer Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
For Use with Mfr Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Manufacturer Part Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible with Manufacturer Model No.
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Pump Manufacturer Part Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Mfr. Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161

Description

Airless Spray Gun Tip, Tip Size 0.017 in, Color Yellow, Features Reversible, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.