Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, 0.017", Yellow

  • Mfr # LL5317

  • Zoro # G412924809


product price: $59.89
/ea

Key Features

For Use With Mfr. Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Color
Yellow
Features
Reversible
Series
SwitchTip
Compatible with Series
LineLazer V 3900 Airless Line Striper, LineLazer V 5900 Airless Line Striper, RAC 5 Spray Tip Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL5317
Zoro #
G412924809
UPC #
633955918764
Country of Origin
United States

Dimensions

Tip Size
0.017 in
Spray Pattern Size - Minimum
4 in
Spray Pattern Size - Maximum
6 in

Details

Item
Airless Spray Gun Tip
For Use With Mfr. Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Color
Yellow
Features
Reversible
Series
SwitchTip
Compatible with Series
LineLazer V 3900 Airless Line Striper, LineLazer V 5900 Airless Line Striper, RAC 5 Spray Tip Guard
Spray Tip Number
317
Compatible with Manufacturer Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Product Type
Airless Line Stripers
Sub-Brand
LineLazer RAC 5
Compatible Fluid Type
Paints
Product Type
Line Striping Tip
Compatible with Mfr. Model No.
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Manufacturer Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
For Use with Mfr Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Manufacturer Part Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible with Manufacturer Model No.
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Pump Manufacturer Part Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161
Compatible Mfr. Model Number
17H450, 17H452, 17H453, 17H455, 17H457, 17H458, 17U802, 17U803, 17U804, 17U805, 243161

Description

Airless Spray Gun Tip, Tip Size 0.017 in, Color Yellow, Features Reversible, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.