Zoro Homepage

Airless Spray Gun Tip, 0.017", Yellow

  • Mfr # LL5417

  • Zoro # G812924782


product price: $53.69
/ea

Key Features

For Use With Mfr. Model Number
243161
Series
SwitchTip
Color
Yellow
Features
Reversible
Spray Tip Number
417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL5417
Zoro #
G812924782
UPC #
633955918825
Country of Origin
United States

Dimensions

Spray Pattern Size - Minimum
4 in
Tip Size
0.017 in
Spray Pattern Size - Maximum
8 in

Details

Item
Airless Spray Gun Tip
For Use With Mfr. Model Number
243161
Series
SwitchTip
Color
Yellow
Features
Reversible
Spray Tip Number
417
Compatible with Manufacturer Model Number
243161
Product Type
Line Striping Tip
Compatible with Series
LineLazer Striping Systems, RAC 5 Spray Tip Guard
Compatible Fluid Type
Paints
Compatible Product Type
Airless Line Stripers
Sub-Brand
LineLazer RAC 5
Compatible with Mfr. Model No.
243161
Compatible Manufacturer Model Number
243161
For Use with Mfr Model Number
243161
Compatible Manufacturer Part Number
243161
Compatible with Manufacturer Model No.
243161
Compatible Pump Manufacturer Part Number
243161
Compatible Mfr. Model Number
243161

Description

Airless Spray Gun Tip, Tip Size 0.017 in, Color Yellow, Features Reversible, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.