
Airless Spray Gun Tip, 0.019", Black
Mfr # TRU519
Zoro # G212749947
product price: $37.69
/eaKey Features
Tip Size
0.019 in
Color
Black
Features
Reversible
Includes
Replacement Single Seal
Series
Spray Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRU519
Zoro #
G212749947
UPC #
755652822608
Country of Origin
United States
Dimensions
Tip Size
0.019 in
Spray Pattern Size - Maximum
10 in
Details
Item
Airless Spray Gun Tip
Color
Black
Features
Reversible
Includes
Replacement Single Seal
Series
Spray Tip
Sub-Brand
TrueAirless
Compatible with Series
Project Painter Plus, ProX17 Cart, ProX17 Stand, ProX19 Cart, ProX19 Stand, ProX21 Cart, ProX21 Stand, X5, X7
Compatible with Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Product Type
Airless Spray Gun Tip
Compatible Fluid Type
Paints, Primers, Sealers, Stains
Compatible Product Type
Airless Spray Guns
Spray Tip Number
519
Compatible with Mfr. Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use with Mfr Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use With Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible with Manufacturer Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Pump Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Description
Airless Spray Gun Tip, Tip Size 0.019 in, Color Black, Features Reversible, Includes Replacement Single Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.