
Airless Spray Gun Tip, 0.019", Yellow
Mfr # LP519
Zoro # G712749928
product price: $54.19
/eaKey Features
Tip Size
0.019 in
Color
Yellow
Features
Reversible, SmartTip Technology
Spray Tip Number
519
Sub-Brand
RAC X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP519
Zoro #
G712749928
UPC #
755652694960
Country of Origin
United States
Dimensions
Tip Size
0.019 in
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
12 in
Details
Item
Airless Spray Gun Tip
Color
Yellow
Features
Reversible, SmartTip Technology
Spray Tip Number
519
Sub-Brand
RAC X
Compatible with Series
RAC X HandTite Tip Guard
Operating Pressure - Maximum
4,050 psi
Product Type
Airless Spray Gun Tip
Flow Rate - Maximum
0.38 gpm
Series
LP SwitchTip
Compatible Product Type
Airless Spray Guns
Compatible Fluid Type
Block Fillers, Paints, Epoxies, Primers
Compatible with Manufacturer Model Number
246215
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215
Description
Airless Spray Gun Tip, Tip Size 0.019 in, Color Yellow, Features Reversible, SmartTip Technology, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.