Zoro Homepage

Airless Spray Gun Tip, 0.021", Black

  • Mfr # 286321

  • Zoro # G112749917


product price: $49.19
/ea

Key Features

Tip Size
0.021 in
Color
Black
Features
Reversible
Includes
OneSeal (Tip Seal)
Spray Pattern Size - Minimum
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286321
Zoro #
G112749917
UPC #
633955914032
Country of Origin
United States

Dimensions

Tip Size
0.021 in
Spray Pattern Size - Minimum
6 in
Spray Pattern Size - Maximum
8 in

Details

Item
Airless Spray Gun Tip
Color
Black
Features
Reversible
Includes
OneSeal (Tip Seal)
Compatible with Manufacturer Model Number
243161, 243263
Series
SwitchTip
Sub-Brand
RAC 5
Compatible with Series
RAC 5 HandTite Tip Guard
Product Type
Airless Spray Gun Tip
Spray Tip Number
321
Compatible Product Type
Airless Spray Guns
Operating Pressure - Maximum
4,050 psi
Flow Rate - Maximum
0.47 gpm
Compatible Fluid Type
Paints, Stains
Compatible with Mfr. Model No.
243161, 243263
Compatible Manufacturer Model Number
243161, 243263
For Use with Mfr Model Number
243161, 243263
Compatible Manufacturer Part Number
243161, 243263
For Use With Mfr. Model Number
243161, 243263
Compatible with Manufacturer Model No.
243161, 243263
Compatible Pump Manufacturer Part Number
243161, 243263
Compatible Mfr. Model Number
243161, 243263

Description

Airless Spray Gun Tip, Tip Size 0.021 in, Color Black, Features Reversible, Includes OneSeal (Tip Seal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.