
Airless Spray Gun Tip, 0.021", Black
Mfr # TRU521
Zoro # G412749884
product price: $37.69
/eaKey Features
Tip Size
0.021 in
Color
Black
Features
Reversible
Includes
Replacement Single Seal
Compatible Product Type
Airless Spray Guns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRU521
Zoro #
G412749884
UPC #
755652822592
Country of Origin
United States
Dimensions
Tip Size
0.021 in
Spray Pattern Size - Maximum
10 in
Details
Item
Airless Spray Gun Tip
Color
Black
Features
Reversible
Includes
Replacement Single Seal
Compatible Product Type
Airless Spray Guns
Compatible with Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Series
Spray Tip
Spray Tip Number
521
Compatible Fluid Type
Paints, Primers, Sealers, Stains
Sub-Brand
TrueAirless
Compatible with Series
Project Painter Plus, ProX17 Cart, ProX17 Stand, ProX19 Cart, ProX19 Stand, ProX21 Cart, ProX21 Stand, X5, X7
Product Type
Airless Spray Gun Tip
Compatible with Mfr. Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use with Mfr Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
For Use With Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible with Manufacturer Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Pump Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Compatible Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 257025, 262800, 262805
Description
Airless Spray Gun Tip, Tip Size 0.021 in, Color Black, Features Reversible, Includes Replacement Single Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.