Zoro Homepage

Airless Spray Gun Tip, 0.021", Silver

  • Mfr # 163521

  • Zoro # G912749940


product price: $40.99
/ea

Key Features

Tip Size
0.021 in
Color
Silver
Operating Pressure - Maximum
5,000 psi
Spray Tip Number
521
Spray Pattern Size - Maximum
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163521
Zoro #
G912749940
UPC #
633955043787
Country of Origin
United States

Dimensions

Tip Size
0.021 in
Spray Pattern Size - Maximum
10 in

Details

Item
Airless Spray Gun Tip
Color
Silver
Operating Pressure - Maximum
5,000 psi
Spray Tip Number
521
Flow Rate - Maximum
0.47 gpm
Sub-Brand
Silver
Compatible with Manufacturer Model Number
220251
Product Type
Airless Spray Gun Tip
Series
Flat Tip
Compatible with Series
Flat Tip Guard
Compatible with Mfr. Model No.
220251
Compatible Manufacturer Model Number
220251
For Use with Mfr Model Number
220251
Compatible Manufacturer Part Number
220251
For Use With Mfr. Model Number
220251
Compatible with Manufacturer Model No.
220251
Compatible Pump Manufacturer Part Number
220251
Compatible Mfr. Model Number
220251

Description

Airless Spray Gun Tip, Tip Size 0.021 in, Color Silver, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.