Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, 0.023", Black

  • Mfr # 286223

  • Zoro # G312749922


product price: $41.49
/ea

Key Features

Tip Size
0.023 in
Color
Black
Includes
OneSeal (Tip Seal)
Features
Reversible
Sub-Brand
RAC 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286223
Zoro #
G312749922
UPC #
633955913936
Country of Origin
United States

Dimensions

Tip Size
0.023 in
Spray Pattern Size - Minimum
4 in
Spray Pattern Size - Maximum
6 in

Details

Item
Airless Spray Gun Tip
Color
Black
Includes
OneSeal (Tip Seal)
Features
Reversible
Sub-Brand
RAC 5
Product Type
Airless Spray Gun Tip
Spray Tip Number
223
Series
SwitchTip
Compatible Fluid Type
Paints, Stains
Compatible Product Type
Airless Spray Guns
Compatible with Manufacturer Model Number
243161, 243263
Operating Pressure - Maximum
4,050 psi
Flow Rate - Maximum
0.57 gpm
Compatible with Series
RAC 5 HandTite Tip Guard
Compatible with Mfr. Model No.
243161, 243263
Compatible Manufacturer Model Number
243161, 243263
For Use with Mfr Model Number
243161, 243263
Compatible Manufacturer Part Number
243161, 243263
For Use With Mfr. Model Number
243161, 243263
Compatible with Manufacturer Model No.
243161, 243263
Compatible Pump Manufacturer Part Number
243161, 243263
Compatible Mfr. Model Number
243161, 243263

Description

Airless Spray Gun Tip, Tip Size 0.023 in, Color Black, Features Reversible, Includes OneSeal (Tip Seal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.