Zoro Homepage

Airless Spray Gun Tip, 0.023", Yellow

  • Mfr # LP723

  • Zoro # G112749948


product price: $56.69
/ea

Key Features

Tip Size
0.023 in
Color
Yellow
Features
Reversible, SmartTip Technology
Series
LP SwitchTip
Spray Pattern Size - Minimum
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP723
Zoro #
G112749948
UPC #
755652695103
Country of Origin
United States

Dimensions

Tip Size
0.023 in
Spray Pattern Size - Minimum
14 in
Spray Pattern Size - Maximum
16 in

Details

Item
Airless Spray Gun Tip
Color
Yellow
Features
Reversible, SmartTip Technology
Series
LP SwitchTip
Spray Tip Number
723
Compatible with Manufacturer Model Number
246215
Compatible with Series
RAC X HandTite Tip Guard
Product Type
Airless Spray Gun Tip
Sub-Brand
RAC X
Operating Pressure - Maximum
4,050 psi
Flow Rate - Maximum
0.57 gpm
Compatible Fluid Type
Block Fillers, Paints, Epoxies, Primers
Compatible Product Type
Airless Spray Guns
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.023 in, Color Yellow, Features Reversible, SmartTip Technology, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.