Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, 0.025", Silver

  • Mfr # 163825

  • Zoro # G612749929


product price: $40.99
/ea

Key Features

Tip Size
0.025 in
Color
Silver
Spray Pattern Size - Maximum
18 in
Flow Rate - Maximum
0.67 gpm
Spray Pattern Size - Minimum
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163825
Zoro #
G612749929
UPC #
633955528895
Country of Origin
United States

Dimensions

Tip Size
0.025 in
Spray Pattern Size - Maximum
18 in
Spray Pattern Size - Minimum
16 in

Details

Item
Airless Spray Gun Tip
Color
Silver
Flow Rate - Maximum
0.67 gpm
Product Type
Airless Spray Gun Tip
Series
Flat Tip
Sub-Brand
Silver
Operating Pressure - Maximum
5,000 psi
Compatible with Manufacturer Model Number
220251
Compatible with Series
Flat Tip Guard
Spray Tip Number
825
Compatible with Mfr. Model No.
220251
Compatible Manufacturer Model Number
220251
For Use with Mfr Model Number
220251
Compatible Manufacturer Part Number
220251
For Use With Mfr. Model Number
220251
Compatible with Manufacturer Model No.
220251
Compatible Pump Manufacturer Part Number
220251
Compatible Mfr. Model Number
220251

Description

Airless Spray Gun Tip, Tip Size 0.025 in, Color Silver, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.