Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, 0.025", Yellow

  • Mfr # LL5625

  • Zoro # G512924761


product price: $53.29
/ea

Key Features

For Use With Mfr. Model Number
243161
Features
Reversible
Series
SwitchTip
Color
Yellow
Sub-Brand
LineLazer RAC 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL5625
Zoro #
G512924761
UPC #
633955918870
Country of Origin
United States

Dimensions

Spray Pattern Size - Minimum
8 in
Spray Pattern Size - Maximum
12 in
Tip Size
0.025 in

Details

Item
Airless Spray Gun Tip
For Use With Mfr. Model Number
243161
Features
Reversible
Series
SwitchTip
Color
Yellow
Sub-Brand
LineLazer RAC 5
Spray Tip Number
625
Compatible Fluid Type
Paints
Product Type
Line Striping Tip
Compatible with Manufacturer Model Number
243161
Compatible Product Type
Airless Line Stripers
Compatible with Series
LineLazer Striping Systems, RAC 5 Spray Tip Guard
Compatible with Mfr. Model No.
243161
Compatible Manufacturer Model Number
243161
For Use with Mfr Model Number
243161
Compatible Manufacturer Part Number
243161
Compatible with Manufacturer Model No.
243161
Compatible Pump Manufacturer Part Number
243161
Compatible Mfr. Model Number
243161

Description

Airless Spray Gun Tip, Tip Size 0.025 in, Color Yellow, Features Reversible, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.