
Airless Spray Gun Tip, 0.025", Yellow
Mfr # LP725
Zoro # G512749951
product price: $64.99
/eaKey Features
Tip Size
0.025 in
Color
Yellow
Features
Reversible, SmartTip Technology
Flow Rate - Maximum
0.67 gpm
Sub-Brand
RAC X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP725
Zoro #
G512749951
UPC #
755652695110
Country of Origin
United States
Dimensions
Tip Size
0.025 in
Spray Pattern Size - Minimum
14 in
Spray Pattern Size - Maximum
16 in
Details
Item
Airless Spray Gun Tip
Color
Yellow
Features
Reversible, SmartTip Technology
Flow Rate - Maximum
0.67 gpm
Sub-Brand
RAC X
Operating Pressure - Maximum
4,050 psi
Compatible Product Type
Airless Spray Guns
Product Type
Airless Spray Gun Tip
Compatible with Manufacturer Model Number
246215
Series
LP SwitchTip
Compatible with Series
RAC X HandTite Tip Guard
Compatible Fluid Type
Block Fillers, Paints, Epoxies, Primers
Spray Tip Number
725
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215
Description
Airless Spray Gun Tip, Tip Size 0.025 in, Color Yellow, Features Reversible, SmartTip Technology, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.