Zoro Homepage

Airless Spray Gun Tip, 0.032", Black

  • Mfr # 163832

  • Zoro # G812749859


product price: $47.15
/ea

Key Features

Tip Size
0.032 in
Color
Black
Compatible Fluid Type
Lacquers, Coatings
Operating Pressure - Maximum
3,000 psi
Spray Pattern Size - Minimum
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163832
Zoro #
G812749859
UPC #
633955352995
Country of Origin
United States

Dimensions

Tip Size
0.032 in
Spray Pattern Size - Minimum
16 in
Spray Pattern Size - Maximum
18 in

Details

Item
Airless Spray Gun Tip
Color
Black
Compatible Fluid Type
Lacquers, Coatings
Operating Pressure - Maximum
3,000 psi
Compatible with Series
Fine Finish Flat Tip Guard, Silver Plus Airless Spray Gun
Spray Tip Number
832
Product Type
Airless Spray Gun Tip
Sub-Brand
Fine Finish
Series
Flat Tip
Flow Rate - Maximum
1.1 gpm
Compatible with Manufacturer Model Number
220247, 273334, 273335
Compatible Product Type
Airless Spray Guns
Compatible with Mfr. Model No.
220247, 273334, 273335
Compatible Manufacturer Model Number
220247, 273334, 273335
For Use with Mfr Model Number
220247, 273334, 273335
Compatible Manufacturer Part Number
220247, 273334, 273335
For Use With Mfr. Model Number
220247, 273334, 273335
Compatible with Manufacturer Model No.
220247, 273334, 273335
Compatible Pump Manufacturer Part Number
220247, 273334, 273335
Compatible Mfr. Model Number
220247, 273334, 273335

Description

Airless Spray Gun Tip, Tip Size 0.032 in, Color Black, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.