Zoro Homepage

Airless Spray Gun Tip, 0.061", Silver

  • Mfr # 163661

  • Zoro # G912749872


product price: $40.99
/ea

Key Features

Tip Size
0.061 in
Color
Silver
Operating Pressure - Maximum
5,000 psi
Spray Pattern Size - Maximum
14 in
Product Type
Airless Spray Gun Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163661
Zoro #
G912749872
UPC #
633955370180
Country of Origin
United States

Dimensions

Tip Size
0.061 in
Spray Pattern Size - Maximum
14 in
Spray Pattern Size - Minimum
12 in

Details

Item
Airless Spray Gun Tip
Color
Silver
Operating Pressure - Maximum
5,000 psi
Product Type
Airless Spray Gun Tip
Spray Tip Number
661
Sub-Brand
Silver
Compatible with Manufacturer Model Number
220251
Compatible with Series
Flat Tip Guard
Series
Flat Tip
Flow Rate - Maximum
3.99 gpm
Compatible with Mfr. Model No.
220251
Compatible Manufacturer Model Number
220251
For Use with Mfr Model Number
220251
Compatible Manufacturer Part Number
220251
For Use With Mfr. Model Number
220251
Compatible with Manufacturer Model No.
220251
Compatible Pump Manufacturer Part Number
220251
Compatible Mfr. Model Number
220251

Description

Airless Spray Gun Tip, Tip Size 0.061 in, Color Silver, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.