Zoro Homepage

Airless Spray Gun Tip Guard, 4050 psi

  • Mfr # 220247

  • Zoro # G412749860


product price: $38.19
/ea

Key Features

Color
Orange
Compatible with Brand
Graco
Product Type
Airless Spray Gun Tip Guard
Operating Pressure - Maximum
4,050 psi
Compatible Product Type
Fine Finish Flat Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220247
Zoro #
G412749860
UPC #
633955194595
Country of Origin
United States

Details

Item
Airless Spray Gun Tip Guard
Color
Orange
Compatible with Brand
Graco
Product Type
Airless Spray Gun Tip Guard
Operating Pressure - Maximum
4,050 psi
Compatible Product Type
Fine Finish Flat Tip
Compatible with Manufacturer Model Number
235462
Compatible with Series
Silver Plus
Compatible with Mfr. Model No.
235462
Compatible Manufacturer Model Number
235462
For Use with Mfr Model Number
235462
Compatible Manufacturer Part Number
235462
For Use With Mfr. Model Number
235462
Compatible with Manufacturer Model No.
235462
Compatible Pump Manufacturer Part Number
235462
Compatible Mfr. Model Number
235462

Description

Airless Spray Gun Tip Guard,4050 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.