Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip Guard for Paint Sprayers, Airless Spray Gun Tip Guard, Orange

  • Mfr # 243161

  • Zoro # G4524387


product price: $36.53
/ea

Key Features

Includes
(1) tip guard
For Use With
20L037, 20L038, 20L039, 20L040, 20L041
Color
Orange
Features
Finger Grip Design, Tip Guard helps Eliminate Paint Build-up, Dripping and Spitting
Thread Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243161
Zoro #
G4524387
UPC #
633955912946
Country of Origin
United States

Dimensions

Thread Size
7/8 in

Details

Includes
(1) tip guard
For Use With
20L037, 20L038, 20L039, 20L040, 20L041
Item
Airless Spray Gun Tip Guard
Color
Orange
Features
Finger Grip Design, Tip Guard helps Eliminate Paint Build-up, Dripping and Spitting
Compatible Product Type
LineLazer RAC 5 SwitchTip, RAC 5 SwitchTip, RAC IV SwitchTip, SG2 Spray Gun, SG3 Spray Gun, Airless Spray Gun Tips
Compatible with Manufacturer Model Number
286613, 286615, 286617, 286619, 286621
Product Type
Airless Spray Gun Tip Guard
Compatible with Series
RAC 5, RAC IV
Compatible with Brand
Graco
Operating Pressure - Maximum
4,050 psi
Compatible with Mfr. Model No.
286613, 286615, 286617, 286619, 286621
Compatible Manufacturer Model Number
286613, 286615, 286617, 286619, 286621
For Use with Mfr Model Number
286613, 286615, 286617, 286619, 286621
Compatible Manufacturer Part Number
286613, 286615, 286617, 286619, 286621
For Use With Mfr. Model Number
286613, 286615, 286617, 286619, 286621
Compatible with Manufacturer Model No.
286613, 286615, 286617, 286619, 286621
Compatible Pump Manufacturer Part Number
286613, 286615, 286617, 286619, 286621
Compatible Mfr. Model Number
286613, 286615, 286617, 286619, 286621

Description

Tip Guard, For Use With 20L037, 20L038, 20L039, 20L040, 20L041, Includes (1) tip guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.