Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip Kit, Black

  • Mfr # 24S142

  • Zoro # G4023516


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Tip Size
0.141 in, 0.181 in, 0.204 in, 0.275 in, 0.299 in, 0.322 in
Pattern Size
17-1/2 in
Thread Size
1 3/16"
For Use With
17H573, 17H575, Mfr. No. 17H572
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24S142
Zoro #
G4023516
UPC #
755652355175
Country of Origin
United States

Dimensions

Tip Size
0.141 in, 0.181 in, 0.204 in, 0.275 in, 0.299 in, 0.322 in
Pattern Size
17-1/2 in
Thread Size
1 3/16"
Spray Pattern Size - Maximum
17 1/2 in

Details

Item
Airless Spray Gun Tip
For Use With
17H573, 17H575, Mfr. No. 17H572
Color
Black
Includes
Discs (W4, W6, W8, W10, W12, WXL), Housing, Nozzles, Ring
Max. Working Pressure
1,000 psi
Product Type
Airless Spray Gun Tip
Compatible with Manufacturer Model Number
24S134
Compatible with Series
Texture Spray Gun
Compatible Product Type
Conventional Spray Guns
Series
WideTex
Sub-Brand
WideTex
Spray Tip Number
142
Operating Pressure - Maximum
1,000 psi
Compatible with Mfr. Model No.
24S134
Compatible Manufacturer Model Number
24S134
For Use with Mfr Model Number
24S134
Compatible Manufacturer Part Number
24S134
For Use With Mfr. Model Number
24S134
Compatible with Manufacturer Model No.
24S134
Compatible Pump Manufacturer Part Number
24S134
Compatible Mfr. Model Number
24S134

Description

Airless Spray Gun Tip, Tip Size 0.141 in, 0.181 in, 0.204 in, 0.275 in, 0.299 in, 0.322 in, Pattern Size 17-1/2 in, Thread Size 1 3/16 In., Color Black, Max. Working Pressure 1,000 psi, For Use With 17H573, 17H575, Mfr. No. 17H572, Includes Discs (W4, W6, W8, W10, W12, WXL), Housing, Nozzles, Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.