Airless Spray Gun Tip, Tip Size 0.012 In
Mfr # XHD001
Zoro # G5183385
product price: $62.19
/eaKey Features
Tip Size
0.012 in
Pattern Size
6 in
Thread Size
7/8 in
For Use With
287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XHD001
Zoro #
G5183385
UPC #
633955263918
Country of Origin
United States
Dimensions
Tip Size
0.012 in
Pattern Size
6 in
Thread Size
7/8 in
Details
Item
Airless Spray Gun Tip Guard
For Use With
287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Color
Gray
Max. Working Pressure
7,250 psi
Product Type
Airless Spray Gun Tip Guard
Operating Pressure - Maximum
7,250 psi
Compatible with Brand
Graco
Compatible with Series
RAC
Compatible with Manufacturer Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible with Mfr. Model No.
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Manufacturer Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
For Use with Mfr Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Manufacturer Part Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
For Use With Mfr. Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible with Manufacturer Model No.
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Pump Manufacturer Part Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Mfr. Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Description
Airless Spray Gun Tip Guard,7/8" Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.