Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, Tip Size 0.035 In

  • Mfr # XHD435

  • Zoro # G5190936


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Tip Size
0.035 in
Pattern Size
8 in to 10 in
Thread Size
7/8"
Color
Gray
Max. Working Pressure
7,250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHD435
Zoro #
G5190936
UPC #
633955304284
Country of Origin
United States

Dimensions

Tip Size
0.035 in
Pattern Size
8 in to 10 in
Thread Size
7/8"
Spray Pattern Size - Minimum
8 in
Spray Pattern Size - Maximum
10 in

Details

Item
Airless Spray Gun Tip
For Use With
288018, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Color
Gray
Max. Working Pressure
7,250 psi
Features
Reversible
Product Type
Airless Spray Gun Tip
Compatible with Series
XHF, XTR
Spray Tip Number
435
Compatible Product Type
Airless Spray Guns, Conventional Spray Guns
Sub-Brand
XHD RAC
Flow Rate - Maximum
1.31 gpm
Operating Pressure - Maximum
7,250 psi
Compatible with Manufacturer Model Number
XHD001
Series
SwitchTip
Compatible Fluid Type
Paints
Compatible with Mfr. Model No.
XHD001
Compatible Manufacturer Model Number
XHD001
For Use with Mfr Model Number
XHD001
Compatible Manufacturer Part Number
XHD001
For Use With Mfr. Model Number
XHD001
Compatible with Manufacturer Model No.
XHD001
Compatible Pump Manufacturer Part Number
XHD001
Compatible Mfr. Model Number
XHD001

Description

Airless Spray Gun Tip, Tip Size 0.035 in, Pattern Size 8 in to 10 in, Thread Size 7/8 In., Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 288018, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.